Shop VSM

Aluminum Oxide Narrow Belt, 1/2 x 18 in, 60 grit

  • Mfr # 21159
  • Zoro # G921832589

product price: 
$
1.69
/ea
Sold in multiples of 100 for $169.00

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21159
Zoro #
G921832589
UPC #
-
Country of Origin
Unknown

Description

VSM aluminum oxide narrow belt, abrasive backing type: cloth
  • Abrasive backing weight: heavy x Weight
  • Abrasive mineral type: aluminum Oxide
  • Grit: 60
  • Backing flexibility: Sturdy
  • Length: 18
  • Product form: Belt
  • Width (inch): 1/2
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.