Aluminum Oxide Narrow Belt, 1/2 x 24 in, 60 grit

  • Mfr # 232061
  • Zoro # G521837250
product price: 
$
1.65
/ea
Sold in multiples of 100 for $165.00

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
232061
Zoro #
G521837250
UPC #
-
Country of Origin
Unknown

Description

VSM aluminum oxide narrow belt, abrasive backing type: cloth
  • Abrasive backing weight: heavy x Weight
  • Abrasive mineral type: aluminum Oxide
  • Grit: 60
  • Backing flexibility: Sturdy
  • Length: 24
  • Product form: Belt
  • Width (inch): 1/2
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.