Cordless Answering System CS6629 with Caller ID and Call Waiting - 80-8613-00

  • Mfr # 80-8613-00
  • Zoro # G304124850
product price: 
$
73.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80-8613-00
Zoro #
G304124850
UPC #
735078025562
Country of Origin
China

Description

  • DECT 6.0 digital technology
  • Digital answering system
  • Power-conserving technology manages consumption for optimal battery performance
  • Silence the ringer on the handset and base unit immediately or for an extended period of time
  • With the touch of a button, the speakerphone makes hands-free conversation easy
  • Backlit keypad and display
  • Expandable system up to 5 handsets (uses CS6609 accessory handset)
  • 50 name and number phonebook directory
  • 50 name and number caller ID history
  • Intercom between handset and base unit
  • Conference between an outside line and up to 2 cordless handsets
  • Voicemail Waiting Indicator
  • English/Spanish/French setup menu
  • Table- and wall- mountable
  • Up to 14 minutes of digital recording time
  • Call screening and intercept
  • Battery type 2.4V 300mAh Ni-MH
  • Base with handset on cradle: 5.2 x 6.7 x 6.9
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews