This item is Discontinued.

This item is Discontinued.
NGR404BW Black Poles 4 Clear Glass Shelves AV Stand (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NGR404BW
- Zoro #
- G404002676
- UPC #
- -
- Country of Origin
- China
Description
Features
- 4 Clear glass shelves AV stand.
- Black poles.
- Heavy-gauge metal poles designed to support nearly 350 pounds.
- A silver powder coat metal finish.
- Heavy-duty rubber casters with built-in brakes for easy room-to-room movement on hard or carpeted flooring.
- Integrated wire management.
- Easy assembly, with all necessary hardware included.
- Dimension 1 - 29 x 25 x 7 in.
- Dimension 2 - 29 x 25 x 4 in.
- Item Weight - 100 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.