This item is Discontinued.
This item is Discontinued.
Oven Rack 29 (Discontinued)
Mfr #
00-714478
Zoro #
G8911147
Country of Origin United States
Category Food Service Appliance Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-714478
- Zoro #
- G8911147
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 29 in
- Overall Height
- 29 in
Details
- Item
- Oven Rack 29
- For Use With
- Oven
- Fits Brand
- Vulcan Hart
- Product Type
- Wire Rack/Shelf
- Compatible Product Type
- Oven
Description
Oven Rack 29, For Use With Oven, Product Type Wire Rack/Shelf, Overall Height 29 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.