Shop VULCAN HART
Create Account
Thermostat W/Diald1/D18, 3/16 X 13, 60 For - Part No Vh115119G1
- Mfr # VH115119G1
- Zoro # G202269226
product price:Â
$
338.99
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
- VH115119G1
- Zoro #
- G202269226
- UPC #
- -
- Country of Origin
- Mexico
Description
[ Type - D1/D18 ] [ Temp 100-550 ] [ Bulb 3/16" X 13";Tin/Zinc ] [ Cap 60" ] [ Mount W/ Front Ears] ;[ Pilot Light, Dial & Bezel Included ]; [ Dial A250, K-163, # 22-1005 Off-550-100 ];[ Bezel A557, K-160, # 26-4088 [ Light D173, # 38-1068;D1'D18 T'Stat, Dpst For Ac Operation, 4 Terminal;Used In Applications Requiring High Current.;Bakers Pride Oven Countertop Electric (Where Applicable);Garland Oven Series: 36E Heavy Duty Ranges. Series: E2000.;Vulcan Broiler Series: Vb.;Grill Series: Ve.;Oven Series: Vr~; Models Vo004, Vo008 Non Pizza.