Shop VULCAN
Create Account
TS1035 SAE Socket Set, Chrome Vanadium Steel, Polished, 35-Piece
- Mfr # TS1035
- Zoro # G704300090
product price:Â
$
59.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS1035
- Zoro #
- G704300090
- UPC #
- 45734901599
- Country of Origin
- Taiwan, Province of China
Description
Chrome vanadium steel socket, polish finish. 9-piece point socket: one each 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in. 9-piece point deep sockets: one each 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in. Universal joint, 2 in extension bar, 6-1/2 in quick-release ratchet handle with snap on type, 6 in spinner handle with extension, coupler Adapter, 10-piece bits 1 in L with PVC holder (S2), 2-piece Phillips #1, #2, 2-piece slotted 4.5 mm and 5 mm, 6-piece Star T10, T15, T20, T25, T27, T30 and blow case.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.