YH-SH017 Folding Sawhorse, 1200 lb Weight Capacity, Steel
- Mfr # YH-SH017
- Zoro # G204256972
product price:Â
$
124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YH-SH017
- Zoro #
- G204256972
- UPC #
- 45734622104
- Country of Origin
- China
Details
- Item
- Vulcan YH-SH017 Folding Sawhorse, 1200 lb Weight Capacity, Steel
Description
Adjustable leg folding sawhorse with five variable height adjustments. Yellow powder coating finish. Work surface thickness of 0.079 in (2 mm) 14 ga and leg thickness of 0.067 in (1.7 mm) 15 ga. Open range size of 38-1/4 in W x 25-1/2 in L x 40 in H, folding size of 38-1/4 in L x 4 in W x 2-3/4 in H and load capacity of 1200 lb. Steel carrying handle.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.