This item is Discontinued.

Vynckier Enclosure Systems Padlockable Latch Electrical Enclosures, 15.32 in H, 6.6 in D, 13.32 in W RVJ1412HWPL2

This item is Discontinued.

Vynckier Enclosure Systems

Padlockable Latch Electrical Enclosures, 15.32 in H, 6.6 in D, 13.32 in W (Discontinued)

Mfr # RVJ1412HWPL2
Zoro # G105261365
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RVJ1412HWPL2
Zoro #
G105261365
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
13.32 in
Nominal Height
15.32 in
Nominal Depth
6.6 in

Details

Item
Electrical Enclosures
Closure Method
Padlockable Latch
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth Matte
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 4X
Material of Enclosure
Fiberglass
Solid / Clear Cover
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.