Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-084L
- Zoro #
- G405928579
- UPC #
- 790576891002
- Country of Origin
- China
Dimensions
- Width
- 44 in
- Length
- 44 in
- Height
- 15 in
Details
- Number of Blades
- 3
- Voltage
- 120 V
- Includes
- Mounting Hardware
- Item
- San Francisco Indoor and Outdoor 3-Blade Smart Flush Mount Ceiling Fan 44in Matte Black with 3000K LED Light Kit and Remote Control
- RPM
- 6
- Finish
- Matte Black
- Features
- Material
- Aluminum
- Color
- Matte Black
- Standards
- Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
Description
San Francisco Indoor and Outdoor 3-Blade Smart Flush Mount Ceiling Fan 44in Matte Black with 3000K LED Light Kit and Remote Control
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
