Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-070L
- Zoro #
- G105928510
- UPC #
- 790576884264
- Country of Origin
- China
Dimensions
- Width
- 56 in
- Height
- 13.25 in
- Length
- 56 in
Details
- Number of Blades
- 3
- Voltage
- 120 V
- Includes
- Mounting Hardware
- Item
- Sonoma Indoor and Outdoor 3-Blade Smart Ceiling Fan 56in Matte Black with 3000K LED Light Kit and Remote Control
- Features
- Standards
- Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
- RPM
- 6
- Color
- Matte Black
- Material
- Aluminum
- Finish
- Matte Black
Description
Sonoma Indoor and Outdoor 3-Blade Smart Ceiling Fan 56in Matte Black with 3000K LED Light Kit and Remote Control
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
