Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-070L
- Zoro #
- G605928508
- UPC #
- 790576884257
- Country of Origin
- China
- Number of Blades
- 3
- Voltage
- 120 V
- Includes
- Mounting Hardware
- Item
- Sonoma Indoor and Outdoor 3-Blade Smart Ceiling Fan 56in Matte White with 3000K LED Light Kit and Remote Control
- Features
- Material
- Aluminum
- Standards
- Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
- Color
- Matte White
- Finish
- Matte White
- RPM
- 6
Description
Sonoma Indoor and Outdoor 3-Blade Smart Ceiling Fan 56in Matte White with 3000K LED Light Kit and Remote Control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
