This item is Discontinued.

This item is Discontinued.
3 Blades, 120 V, 60 in W (Discontinued)
Mfr #
F-068
Zoro #
G305928532
UPC # 790576861784
Country of Origin Taiwan, Province of China
Category Ceiling Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-068
- Zoro #
- G305928532
- UPC #
- 790576861784
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 60 in
- Height
- 15.2 in
- Length
- 60 in
Details
- Number of Blades
- 3
- Voltage
- 120 V
- Includes
- Mounting Hardware
- Item
- Geos Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Matte White with 3000K LED Light Kit and Remote Control
- Standards
- ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20
- RPM
- 6
- Finish
- Matte White
- Color
- Matte White
- Features
- Material
- Aluminum
Description
Geos Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Matte White with 3000K LED Light Kit and Remote Control
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov