Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-069U
- Zoro #
- G105928527
- UPC #
- 790576878546
- Country of Origin
- China
- Number of Blades
- 3
- Voltage
- 120 V
- Includes
- Mounting Hardware
- Item
- Terminator Indoor and Outdoor 3-Blade Germicidal Smart Ceiling Fan 54in Matte Black UV-C LED Up-Light and Remote Control
- Finish
- Matte Black
- Standards
- Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
- RPM
- 6
- Color
- Matte Black
- Features
- Material
- Aluminum
Description
Terminator Indoor and Outdoor 3-Blade Germicidal Smart Ceiling Fan 54in Matte Black UV-C LED Up-Light and Remote Control
