This item is Discontinued.

This item is Discontinued.
3 Blades, 120 V, 60 in W (Discontinued)
Mfr #
F-068
Zoro #
G705928361
UPC # 790576861791
Country of Origin Taiwan, Province of China
Category Ceiling Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-068
- Zoro #
- G705928361
- UPC #
- 790576861791
- Country of Origin
- Taiwan, Province of China
- Number of Blades
- 3
- Voltage
- 120 V
- Includes
- Mounting Hardware
- Item
- Geos Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Matte Black with 3000K LED Light Kit and Remote Control
- Material
- Aluminum
- Standards
- ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20
- Finish
- Matte Black
- RPM
- 6
- Features
- Color
- Matte Black
Description
Geos Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Matte Black with 3000K LED Light Kit and Remote Control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.