This item is Discontinued.

This item is Discontinued.
Orb Indoor 3-Blade Smart Flush Mount Ceiling Fan 44in Brushed Aluminum with Remote Control, 120 V (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-004
- Zoro #
- G905928727
- UPC #
- 790576802305
- Country of Origin
- China
- Number of Blades
- 3
- Voltage
- 120 V
- Includes
- Mounting Hardware
- Item
- Orb Indoor 3-Blade Smart Flush Mount Ceiling Fan 44in Brushed Aluminum with Remote Control
- RPM
- 6
- Material
- Aluminum
- Color
- Brushed Nickel
- Finish
- Brushed Nickel
- Features
- Standards
- ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
Description
Orb Indoor 3-Blade Smart Flush Mount Ceiling Fan 44in Brushed Aluminum with Remote Control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.