Shop WAC
See all product information
Create Account
Stella Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Matte White with Remote Control, 3 Blades
Mfr # F-056
Zoro # G705928941
product price:Â
$
349.95
/ea
Free Shipping & Returns
Key Features
Number of Blades
3
Voltage
120 V
Width
60 in
Includes
Mounting Hardware
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-056
- Zoro #
- G705928941
- UPC #
- 790576869063
- Country of Origin
- China
- Number of Blades
- 3
- Voltage
- 120 V
- Includes
- Mounting Hardware
- Item
- Stella Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Matte White with Remote Control
- Features
- RPM
- 6
- Material
- Aluminum
- Standards
- Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
- Color
- Matte White
- Finish
- Matte White
Description
Stella Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Matte White with Remote Control