Reliant 36 x 40 x 14 in. Walnut Vinyl Base Display Case, White Back - Dark Bronze
- Mfr # 2281WB-BZ-WV
- Zoro # G324216689
product price:Â
$
2,706.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2281WB-BZ-WV
- Zoro #
- G324216689
- UPC #
- -
- Country of Origin
- China
Description
Waddels Reliant Series combines the strength and durability of aluminum with the engaging look of wood. Features Anodized aluminum framing secures the sliding tempered glass doors and built-in lock. The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance. Ideal for traditional or contemporary settings. Specifications Case Back Material: Laminate. Case Back Color: White. Frame Material: Anodized Aluminum. Frame Color: Dark Bronze. Base Material: Vinyl. Base Color: Walnut. No. of Shelves: 1. Type of Shelves: 12 inD Half-Length. Kickplate: No. Assembly Required: No. Warranty: Limited Lifetime. Country of Origin: US. Dimension: 36 in H x 40 in W x 14 in L. Weight ( lbs) : 91.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.