Shop WADDELL
Create Account
Spirit 48 x 72 x 16 in. Black Base Floor Display Case with 4 ft. Length, White Back - Satin
- Mfr # 374WB-SN-BK
- Zoro # G524216748
product price:Â
$
4,310.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 374WB-SN-BK
- Zoro #
- G524216748
- UPC #
- -
- Country of Origin
- China
Description
Waddels Spirit Series will make you shout for joy. It is the perfect solution to show off your school pride or add color to your business. Features Sliding tempered glass doors include built-in locks. Specifications Case Back Material: Laminate. Case Back Color: White. Frame Material: Anodized Aluminum. Frame Color: Satin Nautral. Base Material: Laminate. Base Color: Black. No. of Shelves: 4. Type of Shelves: 14 inD Half-Length. Kickplate: No. Assembly Required: No. Warranty: Limited Lifetime. Country of Origin: US. Dimension: 48 in H x 72 in W x 16 in L. Weight ( lbs) : 234.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.