Shop WAGAN

WAG3742 3000W 12V Proline Power Inverter with Remote Switch

  • Mfr # WAG3742
  • Zoro # G604008393

product price: 
$
569.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WAG3742
Zoro #
G604008393
UPC #
84367037428
Country of Origin
China

Description

As a venerable favorite among off-grid users, Wagan Techs ProLine series of power inverters have received a considerable makeover. Starting from the ground up, the new 3,000 watt inverter received a new SMT circuit board, a glossy exterior coating on the smaller casing, and a massive weight reduction. The new Wagan Tech Pro Line Inverters; proving that the best can get better.

Under the shiny new exterior, youll find the aforementioned SMT circuit boards and a powerful cooling fan. On the front of the ProLine 3,000 Watt Inverter you will find the manually operated power switch (On/Off) as well as the jack for the remote power switch (included).

Three conveniently stacked 120V AC outlets capable of providing 1500 watts each are well spaced on the right side of the inverter. Just left of the AC outlets, you will find the LED Over-Load and Over-Temperature warning lights and the Voltage and Amperage level indicators. With the stout AC terminal block just below the Voltage/Amperage Level indicators, you can be certain that your investment is well protected.

Specifications
  • Voltage: 12V
  • Watts: 3000W
  • Weight: 10.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.