1006011 9 in. Control Pro Sprayer-Fed Roller Attachment

  • Mfr # 1006011
  • Zoro # G904108939
product price: 
$
67.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1006011
Zoro #
G904108939
UPC #
24964295586
Country of Origin
United States

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Country of Origin: United States
  • Product Type: Sprayer-Fed Roller Attachment
  • Length: 9 in.
  • For Use With: HEA Sprayers
  • Reversible: No
  • Weight: 1.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews