Ceramic Disc Pad Set for 2008-2017 Ford E450 Super Duty
- Mfr # W66-QC1337
- Zoro # G724199513
product price:Â
$
68.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W66-QC1337
- Zoro #
- G724199513
- UPC #
- -
- Country of Origin
- China
Description
Wagner quickstop ceramic brake pads are designed, tested and certified to ensure a vehicles braking system will be restored to original equipment performance. Features Ceramic disc pad set. Includes oe-style lubricant. Optimal stopping performance. Application-specific design reduces noise-causing vibration. 100% oe-post cured for consistent braking throughout the life of the pad. Low copper 2021 compliant ceramic formulation. Compatibility 2008-2017 Ford E450 Super Duty. Specifications Color: Black. Friction Material Composition: Ceramic. Friction Material Thickness Inner Pad: 0.69. Friction Material Thickness Outer Pad: 0.69. Front or Rear Pads: Front. Grade Type: Regular. Mounting Hardware Included: Yes. OEM Replacement: Yes. Pad FMSI Number: D1211. Pad Shims Included: Yes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.