Control Pro 130 Series 0580678 Electric Stationary Airless Paint Sprayer, 25 ft L Hose
- Mfr # 2487742
- Zoro # G425003577
product price:Â
$
349.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2487742
- Zoro #
- G425003577
- UPC #
- 24964313471
- Country of Origin
- China
Description
Wagner Control Pro 130 Electric Stationary Airless Paint Sprayer, Hose Length: 25 ft, 0.015 in Tip, Pump Type: Piston, Gun Trigger Type: 4-Finger, Actual Gallons per Minute: 0.24, Fan Pattern Width: 10 in, 120 V, Spray Gun Material: Plastic , Assembled Weight: 9.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.