Shop WAGNER SPRAY TECH

1642677 Heat Gun 700 LCD Variable Temperature

  • Mfr # 1642677
  • Zoro # G304170833

product price: 
$
120.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1642677
Zoro #
G304170833
UPC #
24964240388
Country of Origin
China

Description

The broad temperature range makes it ideal for a variety of projects, such as softening putty and caulk, stripping paint, and thawing frozen pipes. 117 temperature settings range from 125F to 1300F. 5 fan speeds plus cool-down setting. 1500 Watts/5100 BTUs. Durable Ceramic Element. LCD Display screen with push-button controls. Ergonomic Design for comfort and balance to reduce fatigue. Side Bars prevent the hot nozzle from touching the work surface. Integrated Stand for safe hands-free operation. Soft-Grip Handle for comfort. Hanging Loop for storage. Includes 2 nozzles & a 5-in-1 painter?s tool.

Features
  • Heat Gun 700 LCD Variable Temperature
  • Variable Temperature
Specifications
  • Weight: 2.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.