Shop WAI LANA
Create Account
Productions 191 Deluxe Hibiscus Tote Bag for Yogi Mat - Magenta
- Mfr # 191
- Zoro # G403711760
product price:Â
$
43.25
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
- 191
- Zoro #
- G403711760
- UPC #
- 660217801922
- Country of Origin
- United States
Description
Wai Lana is the most popular yoga teacher in the world today. Look at one of her shows and you will quickly understand why. Entertaining, informative, lively and yet serene - it's hard for viewers not to get hooked on Wai Lana Yoga. Beautifully produced, the shows are shot on location from the world-famous coastlines of Hawaii and California to the spectacular red rock deserts of Sedona. The shows feature beautiful, relaxing soundtracks of original music by Wai Lana. Wai Lana Yoga has captured a loyal public television audience around the country.
Tote bag
Available in several colors
Gorgeous, sophisticated tote
Sturdy nylon strap and a lengthwise zipper for quick access
Dimensions: 7" - 7.5" H x 24" - 25" W x 0.8" - 0.85" D
Color: Magenta.