Shop WAI LANA
Create Account
Productions 2513 Bamboo Towel Set - Chocolate
- Mfr # 2513
- Zoro # G103684180
product price:Â
$
79.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2513
- Zoro #
- G103684180
- UPC #
- 660217813130
- Country of Origin
- United States
Description
Wai Lana is the most popular yoga teacher in the world today. Look at one of her shows and you will quickly understand why. Entertaining, informative, lively and yet serene - it's hard for viewers not to get hooked on Wai Lana Yoga. Beautifully produced, the shows are shot on location from the world-famous coastlines of Hawaii and California to the spectacular red rock deserts of Sedona. The shows feature beautiful, relaxing soundtracks of original music by Wai Lana. Wai Lana Yoga has captured a loyal public television audience around the country.
Towel set.
Color: Chocolate.
Made from 100% bamboo, and ecologically-sustainable crop.
Softness and silkiness of cashmere and absorbency that surpasses cotton.
Naturally hypoallergenic, antimicrobial and odor-resistant.
Ideal for a hygenic environment.
Sumptuously plush, soft and silky.
Absorbent than standard cotton towels.
Bath Towel - 56" W x 30" D.
Hand Towel - 30" W x 15" D.
Wash Towel - 13" W x 13" D.
Overall Dimensions: 10" H x 13.5" W x 1.5" D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.