WM-4.0 Mini Tank Water Heater; 4 Gallon

  • Mfr # WM-4.0-TP
  • Zoro # G504084152
product price: 
$
279.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WM-4.0-TP
Zoro #
G504084152
UPC #
-
Country of Origin
China

Description

A WaiWela mini tank offers a cost effective alternative to recirculation, addressing the need to reduce time, water and energy waste associated with long hot water plumbing runs. WaiWela Mini Tanks combine quality materials and efficient manufacturing techniques to produce an affordable solution to an everyday problem. Millions of gallons of fresh water are wasted everyday waiting for the hot water to arrive. Install a WaiWela Mini tank under your sinks to eliminate the wait and reduce the waste of fresh water. WaiWela (pronounced Vi Vela) means hot water in Hawaiian.

Features
  • Under sink installation, floor or wall mount
  • Install at point-of-use
  • Adjustable thermostat with overheat protection
  • Glass lined tank
  • Convenient 120V power cord
  • Adjustable thermostat with overheat protection
  • Glass-lined tank
  • CFC Free
  • Attached power cord
  • Save water : no waiting = no waste
  • Capacity - 4 Gallon Mini Tank.

IMPORTANT SAFETY INSTRUCTIONSWARNING: When using electrical appliances, safety precautions to reduce the risk of fire, electric shock or injury to persons should be followed, including:

  • This water heater must be grounded. Connect only to properly grounded outlet.
  • Install or locate this water heater only in accordance with the provided installation instructions.
  • Use this water heater only for its intended use as described in this manual.
  • Do not use an extension cord set with this water heater. If no receptacle is available adjacent to the water heater, contact a qualified electrician to have one properly installed.
  • As with any appliance, close supervision is necessary when used by children.
  • Do not operate this water heater if it has a damaged cord or plug.
  • This water heater should be serviced only by qualified service personnel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews