Shop WALCO
See all product information
Create Account
Cocktail Fork, 5 5/8 in L, Silver, PK24
- Mfr # WLPAC15
- Zoro # G1554962
product price:Â
$
42.99
/pk of 24, $1.79/ea
Key Features
Pattern
Pacific Rim
Material
Stainless Steel
Length
5 5/8 in
Stainless Steel Grade
18/10
Overall Length
5 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WLPAC15
- Zoro #
- G1554962
- UPC #
- 076771099154
- Country of Origin
- China
- Item
- Cocktail Fork
- Pattern
- Pacific Rim
- Material
- Stainless Steel
- Stainless Steel Grade
- 18/10
- Product Type
- Cocktail Fork
- Color
- Silver
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Length
- 5 5/8 in
- Overall Length
- 5 5/8 in
- Wire Rope Length
- 5 5/8 in
Description
Cocktail Fork, Product Type Cocktail Fork, Color Silver, Material Stainless Steel, Overall Length 5 5/8 in, Pattern Pacific Rim, Stainless Steel Grade 18/10, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.