Fork, Length 8 1/8 In, PK24

WALCO| Zoro #: G1720241| Mfr #: PAC051

$47.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 8-1/8"
Pattern: Pacific Rim
Item: European Fork
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720241 Mfr #: PAC051
Length: 8-1/8"Pattern: Pacific Rim
Item: European ForkMaterial: Stainless Steel
Country of Origin (subject to change): China

Description

European Fork, Pacific Rim Pattern, Material Stainless Steel, Length 8-1/8 In., Package Quantity 24

Reviews