Shop WALD IMPORTS

8115-S3 Square Vintage Fruit Wood Crates with Retro Fruit Artwork; Set of 3

  • Mfr # 8115/S3
  • Zoro # G204069213

product price: 
$
50.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8115/S3
Zoro #
G204069213
UPC #
51552034326
Country of Origin
China

Description

Use these adorable crates as planters for herbs or flowers or create interesting storage for any rustic decor. This Set of three retro wooden square crates with white wood finish and retro-inspired fruit arTwork will be a show stopper in any garden. Fill them with your favorite annuals or perennials, a mini-vegetable patch, or herb garden. Fresh-picked basils would add zest to your pesto sauce. If you are into nostalgia then you want to buy this Set of three retro wooden square crates with white wood finish and retro-inspired fruit artwork. Use them in the kitchen to store cookbooks, recipes, or spices and condiments. For history buffs this Set of three retro wooden square crates with white wood finish and retro-inspired fruit artwork is a must have. It will add a comfy, country feel to your home. Use them for displaying a bounty of fresh fruits or vegetables, growing an indoor herb garden, or showcasing collectibles from yard sale or secondhand stores.

Features
  • Set of 3
  • Assortment of apples, peaches & pears
  • Cut out side handles for easy carrying
  • Liners included
Specifications
  • Large: 10.25 x 5 in.
  • Medium: 8.2 x 4.5 in.
  • Small: 6.25 x 4.25 in.
  • Dimensions: 4" H x 12" W x 18" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.