Shop WALKER
Create Account
18450 Exhaust Muffler Sound Fx Direct Fit Oval - 1993-1997 Nissan Altima
- Mfr # W22-18450
- Zoro # G224193219
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W22-18450
- Zoro #
- G224193219
- UPC #
- -
- Country of Origin
- China
Description
Features Quality Performance And Acoustics. 100 Percent Aluminized Material For Longer Life And Quality Appearance. Two Tubes / Two Partitions Internal Design. OE-Equivalent Direct-Fit Designs For Easy Installation And Quick Service Bay Turnaround. Specification Shape - Oval. Inlet Position - Offset. Inlet Diameter - 2 In.. Outlet Position - Center. Outlet Diameter - 2 In.. Overall Length - 30 In.. Case Diameter - 11 x 5.5 In.. Color - Silver. Case Length - 17 In.. Material - Aluminized Steel. Fits For 1993-1997 Nissan Altima.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.