Shop WALKER
Create Account
18941 SoundFX Aluminized Steel Oval Direct Fit Exhaust Muffler for 2000-2005 Chevrolet Astro
- Mfr # W22-18941
- Zoro # G624179288
product price:Â
$
113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W22-18941
- Zoro #
- G624179288
- UPC #
- -
- Country of Origin
- China
Description
Features Designed to deliver ultimate performance and pleasing sound quality. Oe-equivalent direct-fit design. 100% aluminized material. Reinforced bracketed heads improve structural support and stability. Mechanical interior joints help eliminate distortion and breakage. Spun-locked heads protect against rupture. Two tubes / two partitions internal design. Easy installation with no modifications required. Compatibility 2000-2005 Chevrolet Astro. Specifications Muffler Series: SoundFX. Muffler Body Height: 7 in. Muffler Body Width: 9 in. Muffler Body Length: 24 in. Muffler Overall Length: 31.375 in. Muffler Body Material: Aluminized Steel. Muffler Body Shape: Oval. Muffler Inlet-Outlet Configuration: Offset - Offset. Muffler Inlet Diameter: 2.75 in. Muffler Outlet Diameter: 2.5 in. Muffler Reversibility: No. Muffler Type: Combination. Inlet Connection Type: 3 Bolt Welded Flange. Outlet Connection Type: Pipe Connection. Connection Type: 3 Bolt Welded Flange. Inlet Diameter Designation: Outside Diameter. Outlet Diameter Designation: Inside Diameter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.