Shop WALKER
Create Account
18943 SoundFX Aluminized Steel Oval Direct-Fit Exhaust Muffler for 1998-2002 Saturn SL2
- Mfr # W22-18943
- Zoro # G224178452
product price:Â
$
88.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W22-18943
- Zoro #
- G224178452
- UPC #
- -
- Country of Origin
- China
Description
Features Designed to deliver ultimate performance and pleasing sound quality. Oe-equivalent direct-fit design. 100% aluminized material. Reinforced bracketed heads improve structural support and stability. Mechanical interior joints help eliminate distortion and breakage. Spun-locked heads protect against rupture. Two tubes / two partitions internal design. Easy installation with no modifications required. Compatibility 1998-2002 Saturn SL2. Specifications Muffler Series: SoundFX. Inlet - Outlet Configuration: Offset Inlet - Offset Outlet. Muffler Body Material: Aluminized Steel. Muffler Inlet Diameter: 1.75 in. Muffler Outlet Diameter: 2 in. Muffler Body Height: 7 in. Outlet Connection Type: Tip Welded Spout. Muffler Body Width: 9 in. Muffler Body Shape: Oval. Muffler Body Length: 15 in. Muffler Overall Length: 37.25 in. Muffler Reversible: No. Muffler Type: Combination. Muffler Configuration: Offset - Offset. Inlet Quantity: 1 Inlet. Outlet Quantity: 1 Outlet. Inlet Diameter Designation: I.D.. Outlet Diameter Designation: O.D.. Muffler Inlet Connection Type: Pipe Connection. Muffler Outlet Connection Type: Tip - Welded Spout. Automotive Item Grade: OEM Standard Part.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.