18946 SoundFX Aluminized Steel Oval Direct-Fit Exhaust Muffler for 2000-2002 Nissan Xterra
- Mfr # W22-18946
- Zoro # G024178850
product price:Â
$
141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W22-18946
- Zoro #
- G024178850
- UPC #
- -
- Country of Origin
- China
Description
Features Designed to deliver ultimate performance and pleasing sound quality. Oe-equivalent direct-fit design. 100% aluminized material. Reinforced bracketed heads improve structural support and stability. Mechanical interior joints help eliminate distortion and breakage. Spun-locked heads protect against rupture. Two tubes / two partitions internal design. Easy installation with no modifications required. Compatibility 2000-2002 Nissan Xterra. Specifications Muffler Series: SoundFX. Inlet - Outlet Configuration: Offset Inlet - Offset Outlet. Muffler Body Material: Aluminized Steel. Muffler Inlet Diameter: 2.25 in. Muffler Outlet Diameter: 2.25 in. Muffler Body Height: 7 in. Outlet Connection Type: Pipe. Muffler Body Width: 9 in. Muffler Body Shape: Oval. Muffler Body Length: 21 in. Muffler Overall Length: 74.5 in. Muffler Reversible: No. Muffler Type: Combination. Muffler Configuration: Offset - Offset. Inlet Quantity: 1 Inlet. Outlet Quantity: 1 Outlet. Inlet Diameter Designation: O.D.. Outlet Diameter Designation: O.D.. Muffler Inlet Connection Type: 2 Bolt Welded Flange. Muffler Outlet Connection Type: Pipe Connection. Automotive Item Grade: OEM Standard Part.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.