Shop WALKER
Create Account
21012 Exhaust Muffler Quiet-Flow Stainless Steel Round
- Mfr # W22-21012
- Zoro # G524197061
product price:Â
$
91.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W22-21012
- Zoro #
- G524197061
- UPC #
- -
- Country of Origin
- China
Description
Features Spun-Locked Heads Help Resist Ruptures Due To Backfires. Bridge Construction For Structural Strength. Durable Internal Partitions For Greater Interior Structural Stability. The Inner Shell And Outer Cover Lockseams Are Positioned 180 Degree Apart For Maximum Durability. Strong, OE-Style Interior Spot Welds Help Improve Structural Stability And Increase Durability. OE-Style Domed Heads Help Reduce Radiated Noise. Internal Tubes Are Mechanically Joined To The Free-Floating Partition To Allow Expansion And Contraction During Temperature Changes. Specification Shape - Round. Inlet Diameter - 1-5/8 In.. Case Diameter - 6 In.. Color - Silver. Case Length - 18.5 In.. Material - Stainless Steel. Fits For 1959-1970 Jeep CJ5. 1966-1968 Jeep CJ5A. 1959-1970 Jeep CJ6. 1966-1968 Jeep CJ6A. 1961-1964 Jeep Dispatcher. 1959-1964 Jeep DJ3. 1965-1970 Jeep DJ5. 1965-1968 Jeep DJ6. 1958-1964 Jeep FC150. 1964-1964 Jeep FJ3. 1961-1964 Jeep FJ3A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.