21346 Exhaust Muffler Quiet-Flow Stainless Steel Oval
- Mfr # W22-21346
- Zoro # G724186803
product price:Â
$
190.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W22-21346
- Zoro #
- G724186803
- UPC #
- -
- Country of Origin
- China
Description
Features Spun-Locked Heads Help Resist Ruptures Due To Backfires. Bridge Construction For Structural Strength. Durable Internal Partitions For Greater Interior Structural Stability. The Inner Shell And Outer Cover Lockseams Are Positioned 180 Degree Apart For Maximum Durability. Strong, OE-Style Interior Spot Welds Help Improve Structural Stability And Increase Durability. OE-Style Domed Heads Help Reduce Radiated Noise. Internal Tubes Are Mechanically Joined To The Free-Floating Partition To Allow Expansion And Contraction During Temperature Changes. Specification Shape - Oval. Inlet Position - Offset. Outlet Position - Center. Outlet Diameter - 2.25 In.. Case Diameter - 11 x 5.5 In.. Color - Silver. Case Length - 27.75 In.. Material - Stainless Steel. Fits For 1997-2005 Buick Century. 1997-2003 Pontiac Grand Prix.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.