Shop WALKER
Additional $145.00 delivery surcharge applies per item.
See details
Create Account
21400 Quiet-Flow Stainless Steel Oval Aluminized Exhaust Muffler for 1996-2000 Chevrolet K2500
- Mfr # W22-21400
- Zoro # G624218000
product price:Â
$
198.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W22-21400
- Zoro #
- G624218000
- UPC #
- -
- Country of Origin
- China
Description
Features Designed for oe equivalent sound and precision fit. Spun-locked heads for a proper resistance to backfire. Bridge construction and durable internal partitions for structural strength and longer life. The inner shell and outer cover lockseams are installed 180 degrees apart for exceptional durability. Strong, oe-style interior spot welds. Three-tube design for quiet tone. Oe-style louvered tube technology for a premium, factory-like sound. Oe-style domed heads allow for radiated noise reduction. Crf ( continuous roving fiberglass) for oe-quality acoustic performance. A complete internal drainage system prevents condensate acids from accumulating between partitions or at the muffler heads. Compatibility 1996-2000 Chevrolet K2500. Specifications Muffler Series: Quiet-Flow. Inlet - Outlet Configuration: Offset Inlet - Offset Outlet. Muffler Body Material: Stainless Steel. Muffler Body Finish: Aluminized. Muffler Inlet Diameter: 2.5 in. Muffler Outlet Diameter: 2.75 in. Muffler Body Height: 7 in. Connection Type: Pipe. Muffler Body Width: 9 in. Muffler Body Shape: Oval. Muffler Body Length: 24 in. Muffler Overall Length: 29 in. Muffler Reversible: No. Muffler Type: Combination. Muffler Configuration: Offset - Offset. Inlet Quantity: 2 Inlets. Outlet Quantity: 1 Outlet. Inlet Diameter Designation: I.D.. Outlet Diameter Designation: O.D.. Muffler Inlet Connection Type: Pipe Connection. Muffler Outlet Connection Type: Pipe Connection. Automotive Item Grade: OEM Standard Part.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.