Shop WALKER
Create Account
21475 Aluminized Steel Round Exhaust Muffler for 1985-1994 Ford F350
- Mfr # W22-21475
- Zoro # G924183053
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W22-21475
- Zoro #
- G924183053
- UPC #
- -
- Country of Origin
- China
Description
Features Makes installation quick and easy. An economical replacement for oe components. Manufactured from premium materials to provide greater durability. Compatibility 1985-1994 Ford F350. Specifications Inlet - Outlet Configuration: Offset Inlet - Offset Outlet. Muffler Body Material: Aluminized Steel. Muffler Body Diameter: 6.5 in. Muffler Inlet Diameter: 2.5 in. Muffler Outlet Diameter: 2.5 in. Connection Type: Pipe. Muffler Body Shape: Round. Muffler Body Length: 26 in. Muffler Overall Length: 35 in. Muffler Reversible: No. Muffler Type: Combination. Muffler Configuration: Offset - Offset. Inlet Diameter Designation: I.D.. Outlet Diameter Designation: I.D.. Muffler Inlet Connection Type: Pipe Connection. Muffler Outlet Connection Type: Pipe Connection. Automotive Item Grade: OEM Standard Part.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.