22572 Exhaust Muffler - Silver
- Mfr # W22-22572
- Zoro # G824191691
product price:Â
$
167.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W22-22572
- Zoro #
- G824191691
- UPC #
- -
- Country of Origin
- China
Description
Dynomax Ultra Flo welded mufflers feature a straight-through design that ensures unrestricted exhaust flow and reduces backpressure. They offer a 100 percent welded design for maximum durability and stainless steel construction for lifelong protection. Dynomax Ultra Flo welded mufflers feature CRF Technology that absorbs unwanted interior resonance, while maintaining a deep performance tone. Features Case Shape - Round. Inlet Diameter - 4.000 in.. Inlet Quantity - One. Inlet Location - Center. Outlet Diameter - 4.000 in.. Outlet Quantity - One. Outlet Location - Center. Internal Construction - Glass-wrap perforated tube. Muffler Material - Stainless steel. Muffler Finish - Natural. Case Length - 20.000 in.. Case Outside Diameter - 9.000 in.. Overall Length - 27.000 in.. Outlet Style - Standard, without tip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.