Shop WALKER
Create Account
42322 Mandrel-Bent Elbow
- Mfr # W22-42322
- Zoro # G224197187
product price:Â
$
56.49
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
- W22-42322
- Zoro #
- G224197187
- UPC #
- -
- Country of Origin
- China
Description
This mandrel-bent elbow from Dynomax is great for custom-designed or do-it-yourself exhaust systems. Features Outside Diameter - 2.500 in.. Tubing Material - Steel. Tubing Finish - Aluminized. Mandrel-Bent - Yes. Tubing Gauge - 16-gauge. Bend Radius - 4.250 in.. Leg 1 Length - 12 in.. Leg 2 Length - 12 in..