Shop WALKER
Create Account
50365 2.25 in. Stainless Steel Bare Exhaust Y-Pipe for 2009-2013 Subaru Forester, Bare
- Mfr # W22-50365
- Zoro # G624182189
product price:Â
$
236.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W22-50365
- Zoro #
- G624182189
- UPC #
- -
- Country of Origin
- China
Description
Features Designed to directly replace the factory part. Constructed with oem type connections. Oem routing and hanger positions. No modifications required. Easy to install. Compatibility 2009-2013 Subaru Forester. Specifications Finish: Bare. Material: Stainless Steel. Inlet Connection Type: Pipe Connection. Outlet Connection Type: 2 Bolt Welded Flange. Pipe lnlet Diameter: 2.25 in. Pipe Outlet Diameter: 1.75 in. Main Piping Diameter: 2.25 in. Length: 42.5 in. Thickness: 0.05 in. Country of Origin: United States of America.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.