53111 Quiet-Flow Stainless Steel Muffler Assembly

  • Mfr # W22-53111
  • Zoro # G424191091
product price: 
$
183.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W22-53111
Zoro #
G424191091
UPC #
-
Country of Origin
China

Description

Features Spun-locked heads help resist ruptures due to backfires.. Bridge construction for structural strength and a long service life.. Durable internal partitions for greater interior structural stability and a long service life.. The inner shell and outer cover lockseams are positioned 180 degree apart for maximum durability.. Strong, OE-style interior spot welds help improve structural stability and increase durability.. OE-style domed heads help reduce radiated noise.. Internal tubes are mechanically joined to the free-floating partition to allow expansion and contraction during temperature changes.. Specifications Shape - Oval.. Color - Silver.. Material - Stainless Steel.. Internal Construction - Louvered Tube.. Applications 1997-2000 Infiniti QX4.. 1996-2000 Nissan Pathfinder..

Ratings & reviews