This item is Discontinued.

Walker Edison Furniture Walker Edison Furniture W24CGSTCL 24 in. Side Table; Charcoal W24CGSTCL

This item is Discontinued.

Walker Edison Furniture

Walker Edison Furniture W24CGSTCL 24 in. Side Table; Charcoal (Discontinued)

Mfr # W24CGSTCL
Zoro # G603902975
UPC # 812492019497
Country of Origin China
Category End Tables
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W24CGSTCL
Zoro #
G603902975
UPC #
812492019497
Country of Origin
China

Description

The Side Table adds a functional and elegant accent to any living space. Designed by Angelo Surmelis, it is made with manufactured wood and a powder-coated steel frame for durability. It is easy to assemble, and provides an open top space for accommodating beverages, reading material and decorative items. Beneath is a lower shelf for additional storage, maximizing the space available. Pair this beautiful side table with matching items in the angelo.

Features
  • Piece of 1
  • Designed by Angelo Surmelis
  • High-Grade MDF
  • Powder coated finish
  • Durable, long lasting design
  • Spacious open shelving
  • Perfect for the living room, family room, or bedroom
Specifications
  • Color: Charcoal
  • Dimension: 10" H x 20" W x 30" L
  • Weight: 39 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.