This item is Discontinued.

This item is Discontinued.
Walker Edison C20AISTBW Angle Iron Rustic Wood End Table - Barnwood; Set of 2 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20AISTBW
- Zoro #
- G903746873
- UPC #
- 842158101938
- Country of Origin
- China
Description
Accentuate your home d cor with our rustic end tables, made of powder coated metal and wood with a beautiful rustic finish. They will complement any room in your home;use them to showcase books, d cor, or accessories. These handsome tables are the perfect addition.
Features- High-Grade MDF
- Powder coated metal
- Rich, rustic finish
- Durable, long lasting design
- Pair with our matching coffee and sofa table
- Set of 2
- Color: Barnwood
- Materials: Powder-Coated Metal, High-Grade MDF, Durable Laminate
- Dimensions: 20 H x 20 W x 20 L in.
- Weight: 62 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.