This item is Discontinued.

This item is Discontinued.
Walker Edison Furniture OW6TXVINDB 6 Piece Extendable Outdoor Patio Dining Set; Dark Brown (Discontinued)
Mfr #
OW6TXVINDB
Zoro #
G903851690
UPC # 840035310671
Country of Origin Viet Nam
Category Outdoor Dining Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OW6TXVINDB
- Zoro #
- G903851690
- UPC #
- 840035310671
- Country of Origin
- Viet Nam
Description
Rain or shine you'll want to gather around this good-looking, sturdy 6-piece outdoor dining set. The four comfortable patio chairs and bench feature a chevron wood design for a fun and modern spin on the classic outdoor dining set. The patio table includes a butterfly extension and can accommodate an umbrella so you can stay out of the sun if you'd like to. This modern backyard living set will have you feeling fancy and fresh even when someone lets the barbeque dinner cook a little too long.
Features- Extendable table and seating with a chevron design
- Perfect for your backyard, patio, or deck
- Weather resistant patio set
- Acacia wood material ideal for outdoor use
- Solid Acacia Wood
- 6 Piece
- One dining table, four chairs and one bench
- Finish: Dark Brown
- Country of Origin: Vietnam
- Bench Dimension: 18 x 16 x 53 in.
- Table Dimension: 30 x 35 x 55-79 in.
- Chair Dimension: 35 x 25 x 25 in.
- Weight: 203 lbs