This item is Discontinued.

This item is Discontinued.
Walker Edison Furniture OW7SDB 7 Piece Sundowner Dining Set; Dark Brown - 8 x 30 x 45 in. (Discontinued)
Mfr #
OW7SDB
Zoro #
G204013599
UPC # 812492019886
Country of Origin China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OW7SDB
- Zoro #
- G204013599
- UPC #
- 812492019886
- Country of Origin
- China
Description
Create an additional dining space on any deck or patio with this charming seven-piece dining set. Constructed from solid acacia hardwood, this set is naturally sturdy yet stylish. Entertain additional guests with an extendable table with a hide-away butterfly leaf and six comfortable dining chairs with full, soft seat cushions. Relax and enjoy the outdoors with this exceptional dining set.
Features- Piece of 4
- Acacia hardwood construction
- Exceptionally durable
- Resistant to a variety of outdoor elements
- Color: Brown
- Dimension: 8" H x 30" W x 45" L
- Weight: 253 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov