This item is Discontinued.

This item is Discontinued.
Walker Edison Furniture W58CSPBW 58 in. Wood TV Stand Console; Barnwood - 6 x 22 x 64 in. (Discontinued)
Mfr #
W58CSPBW
Zoro #
G503951462
UPC # 814055022593
Country of Origin China
Category TV Stands & Entertainment Centers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W58CSPBW
- Zoro #
- G503951462
- UPC #
- 814055022593
- Country of Origin
- China
Description
Display your TV in style with this wood media stand. Crafted from high-grade MDF with a durable laminate finish available in many colors to fit your home decor. Features adjustable shelving to fit your media components and accessories with a cable management system to help maintain a tidy entertaining space. Console will accommodate most flat-panel TV
Features- Piece of 1
- High-grade MDF and durable laminate
- Supports up to 250 lbs
- Accommodates most TVs up to 60 inches
- Color: Barnwood
- Dimension: 6" H x 22" W x 64" L
- Weight: 74 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.