This item is Discontinued.

This item is Discontinued.
Walker Edison W48FPCRBW 48 in. Wood Corner Fireplace Media TV Stand Console - Barnwood (Discontinued)
Mfr #
W48FPCRBW
Zoro #
G003951634
UPC # 814055025594
Country of Origin China
Category TV Stands & Entertainment Centers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W48FPCRBW
- Zoro #
- G003951634
- UPC #
- 814055025594
- Country of Origin
- China
Description
The 48" Wood Corner Fireplace Media TV Stand Console. Its corner design makes this the perfect space saving unit. Made from high-grade MDF with a durable laminate finish. Features shelving behind two tempered glass doors, an open shelf to fit your media components and accessories, and a cable management system to maintain a tidy space and accommodates TVs up to 50".
Features- Glass Door
- Hole(s) for Wiring
- Simple Pulls
- Space-saving corner design
- Rich, textured finish
- Solid and sturdy design supports 250 lbs
- Double doors with tempered, safety glass panes
- Includes electric fireplace insert
- No electrician required, simple plug-in unit
- Color: Barnwood
- Construction: MDF
- Number of Shelves: 5
- Number of Doors: 2
- Size: 48 in.
- Dimensions: 32 H x 48 W x 20 L in.
- Weight: 107 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.