This item is Discontinued.

Walker Edison Furniture Walker Edison W52C4CTWH 53 x 35 in. Wood Console Table TV Stand - White W52C4CTWH

This item is Discontinued.

Walker Edison Furniture

Walker Edison W52C4CTWH 53 x 35 in. Wood Console Table TV Stand - White (Discontinued)

Mfr # W52C4CTWH
Zoro # G203948632
UPC # 814055020599
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W52C4CTWH
Zoro #
G203948632
UPC #
814055020599
Country of Origin
China

Description

The added height and style of this console table makes it a perfect fit for any room in your house, whether it be for entertaining, dining, or decorative purposes. Crafted from high-grade mdf, this stand accommodates most tvs up to 55 in. Features adjustable shelves behind glass-paned doors to provide ample storage space for media components or decorative accessories. Includes two multi-functional storage drawers and a spacious bottom shelf.

Features
  • Perfect for entertaining, dining or decorative purposes.
  • 35 in. Height.
  • High-grade mdf construction.
  • Accommodates most tvs up to 55 in.
  • Weight capacity of 250 lbs.
  • Tempered, safety glass panes.
  • Adjustable shelving.
  • Two storage drawers and two cabinets.
  • Spacious bottom shelf.
  • Finish - White.
  • Material - High-grade mdf, tempered safety glass.
  • Dimension - 16 D x 53 W x 35 H in.
  • Item weight - 99 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.