This item is Discontinued.

This item is Discontinued.
Walker Edison W58FP4DWAG 58 x 24 in. Fireplace Stand With Doors - Driftwood (Discontinued)
Mfr #
W58FP4DWAG
Zoro #
G303948587
UPC # 814055021893
Country of Origin China
Category TV Stands & Entertainment Centers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W58FP4DWAG
- Zoro #
- G303948587
- UPC #
- 814055021893
- Country of Origin
- China
Description
Create a warm, entertaining space in any room of your home with this wood media stand with electric fireplace. Crafted from high-grade mdf with a durable laminate finish to accommodate most flat panel tvs up to 60 in. Features adjustable shelving behind two side cabinets to fit your components and a cable management system. Installation requires no technician, simply plug into standard household outlet and no venting required.
Features- Rich, textured finish.
- High-grade mdf and durable laminate.
- Supports up to 250 lbs.
- Includes electric fireplace insert.
- No electrician required, simple plug-in unit.
- Accommodates most tvs up to 60 in.
- Adjustable shelving and ample storage space.
- Finish - Driftwood.
- Material - High-grade mdf, durable laminate.
- Dimension - 16 D x 58 W x 24 H in.
- Item weight - 95 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.